Page 1 of 2

Next

Compare
D50P17H

COMPARE

D50P17H

Description
D50P17H ROLLER CHAIN SPROCKET ; 5/8" P 17T HT DOUBLE BORE FOR P BUSH

MARTIN SPROCKET & GR

Part # D50P17H

BDI # 607879

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 3.401
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.718
Other Features: Split Taper Bushing
Global Part Number GPN: 571222
Pitch Diameter - Millimeter: 86.39
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
D50ATB17H

COMPARE

D50ATB17H

Description
D50ATB17H ROLLER CHAIN SPROCKET ; 5/8" P 17T HT DOUBLE BORE FOR 1610 BUSH

MARTIN SPROCKET & GR

Part # D50ATB17H

BDI # 607824

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 3.401
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.718
Other Features: Taper Lock Bushing
Global Part Number GPN: 30355
Pitch Diameter - Millimeter: 86.39
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D50B17H

COMPARE

D50B17H

Description
D50B17H ROLLER CHAIN SPROCKET ; 5/8" P 17T HT DOUBLE 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B17H

BDI # 607839

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 3.401
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.718
Other Features: Duplex Type
Global Part Number GPN: 30628
Pitch Diameter - Millimeter: 86.39
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50BS17H X 1-3/5 KW 2SS

COMPARE

D50BS17H X 1-3/5 KW 2SS

Description
D50BS17H X 1-3/5 KW 2SS CHN SPROCKET ; BORED TO 1-3/8IN 17T

MARTIN SPROCKET & GR

Part # D50BS17H X 1-3/5 KW 2SS

BDI # 23248749

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.401
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.718
Other Features: With Set Screw
Pitch Diameter - Millimeter: 86.39
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D50BS17H X 1-7/16

COMPARE

D50BS17H X 1-7/16

Description
D50BS17H X 1-7/16 KW 2SS SPROCKET ; SPROCKET

MARTIN SPROCKET & GR

Part # D50BS17H X 1-7/16

BDI # 23553642

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.401

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.718
Pitch Diameter - Millimeter: 86.39
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY