Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Split Taper Bushing
Global Part Number GPN:
571228
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
D50B23H
Description
D50B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D50B23H
BDI # 607845
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Duplex Type
Global Part Number GPN:
30634
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
D50B23H X 2-3/4
Description
D50B23H X 2-3/4 ROLLER CHAIN SPROCKET ; MTO 2-3/4" BORE 23T CHAIN #50
Part # D50B23H X 2-3/4
BDI # 25816777
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
D50BS23H 1-5/8
Description
D50BS23H 1-5/8 RLR CHAIN SPROCKET ; 1-5/8" BORE DIA 18 TEETH 5/8" PITCH
Part # D50BS23H 1-5/8
BDI # 21569626
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
D50BS23 2 KW/SS
Description
D50BS23 2 KW/SS SPROCKET ; DBL BORED TO SIZE SPROCKET 5/8IN PITCH
Part # D50BS23 2 KW/SS
BDI # 21516147
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore