Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Split Taper Bushing
Global Part Number GPN:
571233
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed
D50BTB28
Description
D50TBT28 ROLLER CHAIN SPROCKET ; 28T CHAIN #50 B TYPE TAPER BUSHED
Part # D50BTB28
BDI # 24754521
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Finished Bore