D50Q40H

COMPARE

D50Q40H

Description
D50Q40H ROLLER CHAIN SPROCKET ; 5/8" P 40T HT DOUBLE BORE FOR Q BUSH

MARTIN SPROCKET & GR

Part # D50Q40H

BDI # 607895

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 7.966
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.316
Other Features: Split Taper Bushing
Global Part Number GPN: 571238
Pitch Diameter - Millimeter: 202.33
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D50B40

COMPARE

D50B40

Description
D50B40 ROLLER CHAIN SPROCKET ; 5/8" P 40T DOUBLE 1-3/16" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B40

BDI # 607853

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 7.966
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.316
Other Features: Duplex Type
Global Part Number GPN: 30644
Pitch Diameter - Millimeter: 202.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50BTB40 2517 X 1-1/2

COMPARE

D50BTB40 2517 X 1-1/2

Description
D50BTB40 2517 X 1-1/2 SPROCKET ; DOUBLE 5/8 PITCH 40 TEETH 2517 TL X 1.5

MARTIN SPROCKET & GR

Part # D50BTB40 2517 X 1-1/2

BDI # 24752988

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 7.966
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.316
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 202.33
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY