D50Q45H
Description
D50Q45H ROLLER CHAIN SPROCKET ; 5/8"P 45T BORE FOR Q1 BUSH 2 STRAND HARD
Part # D50Q45H
BDI # 607897
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Split Taper Bushing
Global Part Number GPN:
571240
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
D50B45
Description
D50B45 ROLLER CHAIN SPROCKET ; RSB 50-2 CHAIN 45T B-HUB ONE SIDE
Part # D50B45
BDI # 607855
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Duplex Type
Global Part Number GPN:
30646
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore