D50CTB60
Description
D50CTB60 ROLLER CHAIN SPROCKET ; 5/8" P 60T DOUBLE BORE FOR 2517 BUSH
Part # D50CTB60
BDI # 607871
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30367
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
D50B60
Description
D50B60 ROLLER CHAIN SPROCKET ; 5/8" P 60T DOUBLE 1-3/16" MIN PLAIN BORE
Part # D50B60
BDI # 607859
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Duplex Type
Global Part Number GPN:
30651
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
D50Q60
Description
D50Q60 ROLLER CHAIN SPROCKET ; 50 CHAIN 60 TEETH 2 ROW
Part # D50Q60
BDI # 607901
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Split Taper Bushing
Global Part Number GPN:
571244
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
D50SF60
Description
D50SF60 ROLLER CHAIN SPROCKET ; 5/8" P 60T DOUBLE BORE FOR SF BUSH
Part # D50SF60
BDI # 607913
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
QD Bushing
Global Part Number GPN:
30451
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
D50B60 X 1-15/16
Description
D50B60 X 1-15/16 ROLLER CHAIN SPROCKET ; 50 ANSI 60 TEETH 1-15/15" BORE
Part # D50B60 X 1-15/16
BDI # 22091030
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore