D50B96

COMPARE

D50B96

Description
D50B96 ROLLER CHAIN SPROCKET ; 5/8" P 96T DOUBLE 1-5/16" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B96

BDI # 607865

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 19.102
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 19.467
Other Features: Duplex Type
Global Part Number GPN: 30657
Pitch Diameter - Millimeter: 485.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50R96

COMPARE

D50R96

Description
D50R96 ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D50R96

BDI # 607908

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 19.102
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 19.467
Other Features: Split Taper Bushing
Global Part Number GPN: 571251
Pitch Diameter - Millimeter: 485.19
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D50B96H 3-15/16 2SS 5-3/4H

COMPARE

D50B96H 3-15/16 2SS 5-3/4H

Description
D50B96H 3-15/16 2SS 5-3/4H ; DOUBLE SPROCKET

MARTIN SPROCKET & GR

Part # D50B96H 3-15/16 2SS 5-3/4H

BDI # 21580039

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 19.102
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.467
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 485.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY