D50B30
Description
D50B30 ROLLER CHAIN SPROCKET ; 5/8" P 30T DOUBLE 1" MIN PLAIN BORE
Part # D50B30
BDI # 607849
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Duplex Type
Global Part Number GPN:
30640
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Split Taper Bushing
Global Part Number GPN:
571233
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Duplex Type
Global Part Number GPN:
30641
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
D50Q32H
Description
D50Q32H ROLLER CHAIN SPROCKET ; 5/8" P 32T 2 STRAND BORE FOR Q BUSH HARD
Part # D50Q32H
BDI # 607892
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Split Taper Bushing
Global Part Number GPN:
571235
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Bushed
D50Q30H
Description
D50Q30H ROLLER CHAIN SPROCKET ; 5/8" P 30T HT DOUBLE BORE FOR Q BUSH
Part # D50Q30H
BDI # 607891
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Split Taper Bushing
Global Part Number GPN:
571234
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed