Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Duplex Type
Global Part Number GPN:
30642
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Rough Bore
D50Q36H
Description
D50Q36H ROLLER CHAIN SPROCKET ; 50 CHAIN 36 TEETH 2 ROW HT
Part # D50Q36H
BDI # 607894
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Split Taper Bushing
Global Part Number GPN:
571237
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
D50B36
Description
D50B36 ROLLER CHAIN SPROCKET ; 5/8" P 36T DOUBLE 1-3/16" MIN PLAIN BORE
Part # D50B36
BDI # 607852
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Duplex Type
Global Part Number GPN:
30643
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore
D50SK36
Description
D50SK36 ROLLER CHAIN SPROCKET ; 5/8" P 36T DOUBLE BORE FOR SK BUSH
Part # D50SK36
BDI # 607919
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30457
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Split Taper Bushing
Global Part Number GPN:
571236
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Bushed