Page 1 of 10

Next

Compare
E50Q24H

COMPARE

E50Q24H

Description
E50Q24H ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND

MARTIN SPROCKET & GR

Part # E50Q24H

BDI # 608586

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-3
Pitch Diameter - Inch: 4.788
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.123
Other Features: Split Taper Bushing
Global Part Number GPN: 571340
Pitch Diameter - Millimeter: 121.62
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
E50B22H

COMPARE

E50B22H

Description
E50B22H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E50B22H

BDI # 608560

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-3
Pitch Diameter - Inch: 4.392
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.722
Other Features: Triplex Type
Global Part Number GPN: 30838
Pitch Diameter - Millimeter: 111.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E50P21H

COMPARE

E50P21H

Description
E50P21H ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND

MARTIN SPROCKET & GR

Part # E50P21H

BDI # 608584

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-3
Pitch Diameter - Inch: 4.194
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.522
Other Features: Split Taper Bushing
Global Part Number GPN: 571338
Pitch Diameter - Millimeter: 106.52
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
E50B35

COMPARE

E50B35

Description
E50B35 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E50B35

BDI # 608566

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-3
Pitch Diameter - Inch: 6.973
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.319
Other Features: Triplex Type
Global Part Number GPN: 30844
Pitch Diameter - Millimeter: 177.114
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E50B25H

COMPARE

E50B25H

Description
E50B25H ROLLER CHAIN SPROCKET ; 5/8" P 25T HT TRIPLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # E50B25H

BDI # 608563

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-3
Pitch Diameter - Inch: 4.987
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.323
Other Features: Triplex Type
Global Part Number GPN: 30841
Pitch Diameter - Millimeter: 126.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY