E50B14H
Description
E50B14H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B14H
BDI # 608552
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Triplex Type
Global Part Number GPN:
30830
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
E50B15H
Description
E50B15H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B15H
BDI # 608553
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Triplex Type
Global Part Number GPN:
30831
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
E50B13H
Description
E50B13H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B13H
BDI # 608551
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Triplex Type
Global Part Number GPN:
30829
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore
E50B12H
Description
E50B12H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B12H
BDI # 608550
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Triplex Type
Global Part Number GPN:
30828
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
E50B11H
Description
E50B11H ROLLER CHAIN SPROCKET ; 50 CHAIN 11 TEETH 3 ROW HT
Part # E50B11H
BDI # 608549
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
Triplex Type
Global Part Number GPN:
30827
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore