Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Split Taper Bushing
Global Part Number GPN:
571333
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
E50B16H
Description
E50B16H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B16H
BDI # 608554
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Triplex Type
Global Part Number GPN:
30832
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
E50B16H X 1-5/8 KW 2SS
Description
E50B16H X 1-5/8 KW 2SS TRIPLE SPRKT
Part # E50B16H X 1-5/8 KW 2SS
BDI # 24106086
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore