Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Split Taper Bushing
Global Part Number GPN:
571334
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
E50B17H
Description
E50B17H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B17H
BDI # 608555
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Triplex Type
Global Part Number GPN:
30833
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
E50B17 1-1/2 W/KEYWAY SET SC
Description
E50B17 1-1/2 W/KEYWAY SET SC SPROCKET ; 17 TEETH 3.72MM OUTSIDE DIA
Part # E50B17 1-1/2 W/KEYWAY SET SC
BDI # 21552802
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
E50B17H 1-1/2 KW 2SS
Description
E50B17H 1-1/2 KW 2SS TRIPLE SPROCKET
Part # E50B17H 1-1/2 KW 2SS
BDI # 23003623
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
E50B17 X 3/4IN
Description
E50B17 X 3/4IN IDLER SPROCKET ; W/(2) 1638DSTN PRESSED IN
Part # E50B17 X 3/4IN
BDI # 22999414
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore