E50B19H
Description
E50B19H ROLLER CHAIN SPROCKET ; 5/8" P 19T HT TRIPLE 1" MIN PLAIN BORE
Part # E50B19H
BDI # 608557
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Triplex Type
Global Part Number GPN:
30835
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Split Taper Bushing
Global Part Number GPN:
571336
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed