E50B34 1-3/8 KW 2SS

COMPARE

E50B34 1-3/8 KW 2SS

Description
E50B34 1-3/8 KW 2SS TRIPLE SPROCKET

MARTIN SPROCKET & GR

Part # E50B34 1-3/8 KW 2SS

BDI # 23003627

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-3
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 6.774
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.12
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 172.05
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY