Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Split Taper Bushing
Global Part Number GPN:
571338
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
E50B22H
Description
E50B22H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B22H
BDI # 608560
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Triplex Type
Global Part Number GPN:
30838
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
E50B19H
Description
E50B19H ROLLER CHAIN SPROCKET ; 5/8" P 19T HT TRIPLE 1" MIN PLAIN BORE
Part # E50B19H
BDI # 608557
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Triplex Type
Global Part Number GPN:
30835
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Rough Bore
E50B20H
Description
E50B20H ROLLER CHAIN SPROCKET ; RSB 50-3 CHAIN 20T B-HUB ONE SIDE
Part # E50B20H
BDI # 608558
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Triplex Type
Global Part Number GPN:
30836
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
E50B21H
Description
E50B21H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B21H
BDI # 608559
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Triplex Type
Global Part Number GPN:
30837
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore