Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
Split Taper Bushing
Global Part Number GPN:
571342
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Split Taper Bushing
Global Part Number GPN:
571339
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
E50B25H
Description
E50B25H ROLLER CHAIN SPROCKET ; 5/8" P 25T HT TRIPLE 1" MIN PLAIN BORE
Part # E50B25H
BDI # 608563
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Triplex Type
Global Part Number GPN:
30841
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Split Taper Bushing
Global Part Number GPN:
571340
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Split Taper Bushing
Global Part Number GPN:
571341
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed