E50B13H
Description
E50B13H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B13H
BDI # 608551
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Triplex Type
Global Part Number GPN:
30829
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore
E50B12H
Description
E50B12H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B12H
BDI # 608550
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Triplex Type
Global Part Number GPN:
30828
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
E50B11H
Description
E50B11H ROLLER CHAIN SPROCKET ; 50 CHAIN 11 TEETH 3 ROW HT
Part # E50B11H
BDI # 608549
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
Triplex Type
Global Part Number GPN:
30827
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore