60B54
Description
60B54 ROLLER CHAIN SPROCKET ; 3/4" P 54T 15/16" MIN PLAIN BORE
Part # 60B54
BDI # 623509
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Global Part Number GPN:
36342
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Rough Bore
60SF48
Description
60SF48 ROLLER CHAIN SPROCKET ; 3/4" P 48T BORE FOR SF BUSHING
Part # 60SF48
BDI # 623643
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
QD Bushing
Global Part Number GPN:
31070
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed
60BS45 1 15/16
Description
60BS45 1 15/16 ROLLER CHAIN SPROCKET ; 3/4" P 45T 1-15/16" BORE
Part # 60BS45 1 15/16
BDI # 623163
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Global Part Number GPN:
35363
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore
60BS70 1 15/16
Description
60BS70 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS70 1 15/16
BDI # 623344
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Other Features:
With 2 Set Screw
Global Part Number GPN:
35379
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Finished Bore
60BTB42
Description
60BTB42 ROLLER CHAIN SPROCKET ; 3/4" P 42T BORE FOR 2012 BUSHING
Part # 60BTB42
BDI # 623437
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32206
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed