60BS14 1
Description
60BS14 1 ROLLER CHAIN SPROCKET ; 3/4" P 14T 1" BORE
Part # 60BS14 1
BDI # 622746
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Global Part Number GPN:
33255
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
60B22
Description
60B22 ROLLER CHAIN SPROCKET ; 3/4" P 22T 3/4" MIN PLAIN BORE
Part # 60B22
BDI # 623468
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Global Part Number GPN:
36310
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
60BS15 1 1/4
Description
60BS15 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 15T 1-1/4" BORE
Part # 60BS15 1 1/4
BDI # 622768
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
34084
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
60BS13 1
Description
60BS13 1 ROLLER CHAIN SPROCKET ; 3/4" P 13T 1" BORE
Part # 60BS13 1
BDI # 622728
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Global Part Number GPN:
33252
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
60SH16
Description
60SH16 ROLLER CHAIN SPROCKET ; 3/4" P 16T BORE FOR SH BUSHING
Part # 60SH16
BDI # 623655
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
QD Bushing
Global Part Number GPN:
31082
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed