Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Other Features:
Split Taper Bushing
Global Part Number GPN:
571763
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Other Features:
Split Taper Bushing
Global Part Number GPN:
571753
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Bushed
60SF60
Description
60SF60 ROLLER CHAIN SPROCKET ; 3/4" P 60T BORE FOR SF BUSHING
Part # 60SF60
BDI # 623645
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
QD Bushing
Global Part Number GPN:
31072
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
60Q36
Description
60Q36 ROLLER CHAIN SPROCKET ; 3/4" P 36T BORE FOR Q BUSHING
Part # 60Q36
BDI # 623597
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Split Taper Bushing
Global Part Number GPN:
571752
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed