60BS18 1 1/2
Description
60BS18 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 18T 1-1/2" BORE
Part # 60BS18 1 1/2
BDI # 622833
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Global Part Number GPN:
34854
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
60B18
Description
60B18 ROLLER CHAIN SPROCKET ; 3/4" P 18T 3/4" MIN PLAIN BORE
Part # 60B18
BDI # 623460
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Global Part Number GPN:
36306
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
60BS18 1 3/8
Description
60BS18 1 3/8 ROLLER CHAIN SPROCKET ; 3/4" P 18T 1-3/8" BORE
Part # 60BS18 1 3/8
BDI # 622839
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Global Part Number GPN:
34296
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
60BS18HT 1
Description
60BS18HT 1 ROLLER CHAIN SPROCKET ; 3/4" P 18T HT 1" BORE
Part # 60BS18HT 1
BDI # 622842
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Global Part Number GPN:
33268
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
60BTB18
Description
60BTB18 ROLLER CHAIN SPROCKET ; 3/4" P 18T BORE FOR 1610 BUSHING
Part # 60BTB18
BDI # 623409
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32178
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed