60BS17 1
Description
60BS17 1 ROLLER CHAIN SPROCKET ; 3/4" P 17T 1" BORE
Part # 60BS17 1
BDI # 622812
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Global Part Number GPN:
33264
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
60BTB17
Description
60BTB17 ROLLER CHAIN SPROCKET ; 3/4" P 17T BORE FOR 1610 BUSHING
Part # 60BTB17
BDI # 623407
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32176
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
60B17
Description
60B17 ROLLER CHAIN SPROCKET ; 3/4" P 17T 3/4" MIN PLAIN BORE
Part # 60B17
BDI # 1403155
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Global Part Number GPN:
36305
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore
60BS17 1 1/4
Description
60BS17 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 17T 1-1/4" BORE
Part # 60BS17 1 1/4
BDI # 622814
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Global Part Number GPN:
34090
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore