60P24H
Description
60P24H ROLLER CHAIN SPROCKET ; 3/4" P 24T HT BORE FOR P BUSHING
Part # 60P24H
BDI # 623574
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Split Taper Bushing
Global Part Number GPN:
571729
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
60BS24 1 5/8
Description
60BS24 1 5/8 ROLLER CHAIN SPROCKET ; 1-5/8" BORE 60 CHAIN 24 TEETH 1 ROW
Part # 60BS24 1 5/8
BDI # 622930
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Global Part Number GPN:
35015
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
60BS24 1 7/16
Description
60BS24 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 24T 1-7/16" BORE
Part # 60BS24 1 7/16
BDI # 622931
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Global Part Number GPN:
34595
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.147
Global Part Number GPN:
36603
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
60BTB24
Description
60BTB24 ROLLER CHAIN SPROCKET ; 3/4" P 24T BORE FOR 2012 BUSHING
Part # 60BTB24
BDI # 623421
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32190
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed