D60B13H
Description
D60B13H ROLLER CHAIN SPROCKET ; 3/4" P 13T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B13H
BDI # 607935
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Duplex Type
Global Part Number GPN:
30660
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
D60B17H
Description
D60B17H ROLLER CHAIN SPROCKET ; 3/4" P 17T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B17H
BDI # 607939
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Duplex Type
Global Part Number GPN:
30664
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore