D60B23H

COMPARE

D60B23H

Description
D60B23H ROLLER CHAIN SPROCKET ; 60-2 CHAIN 23 TEETH 2 ROW HT

MARTIN SPROCKET & GR

Part # D60B23H

BDI # 607945

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 5.508
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.907
Other Features: Duplex Type
Global Part Number GPN: 30670
Pitch Diameter - Millimeter: 139.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D60BTB14H

COMPARE

D60BTB14H

Description
D60BTB14H ROLLER CHAIN SPROCKET ; 3/4" P 14T HT DOUBLE BORE FOR 1215 BUSH

MARTIN SPROCKET & GR

Part # D60BTB14H

BDI # 607925

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 3.371
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.736
Other Features: Taper Lock Bushing
Global Part Number GPN: 30375
Pitch Diameter - Millimeter: 85.623
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D60BTB16H

COMPARE

D60BTB16H

Description
D60BTB16H ROLLER CHAIN SPROCKET ; 3/4" P 16T HT DOUBLE BORE FOR 1615 BUSH

MARTIN SPROCKET & GR

Part # D60BTB16H

BDI # 607927

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 3.845
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.22
Other Features: Taper Lock Bushing
Global Part Number GPN: 30377
Pitch Diameter - Millimeter: 97.663
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY