D60B20H

COMPARE

D60B20H

Description
D60B20H ROLLER CHAIN SPROCKET ; 3/4" P 20T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D60B20H

BDI # 607942

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 4.794
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.186
Other Features: Duplex Type
Global Part Number GPN: 30667
Pitch Diameter - Millimeter: 121.78
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY