D60B22H 2.249/2.250IN KW 2SS
Description
D60B22H 2.249/2.250IN KW 2SS SPROCKET
Part # D60B22H 2.249/2.250IN KW 2SS
BDI # 24758511
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore