D60B30 X 2
Description
D60B30 X 2 ROLLER CHAIN SPROCKET ; 2"BORE 30T CHAIN #60
Part # D60B30 X 2
BDI # 24884387
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
D60B30 1-1/4 KWY SS
Description
D60B30 1-1/4 KWY SS SPROCKET
Part # D60B30 1-1/4 KWY SS
BDI # 21585646
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
D60B30 3-5/8 MTO
Description
D60B30 3-5/8 MTO SPROCKET ; 3/4"P 30T 3-5/8"ID 1-3/4" LTB W/6 3/8-16
Part # D60B30 3-5/8 MTO
BDI # 21516044
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
D60B30 1-1/8
Description
D60B30 1-1/8 RLR CHAIN SPROCKET ; 1-1/8" BORE DIA 30 TEETH 3/4" PITCH
Part # D60B30 1-1/8
BDI # 21569760
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore