D60P18H
Description
D60P18H ROLLER CHAIN SPROCKET ; 60 CHAIN 18 TEETH 2 ROW HT
Part # D60P18H
BDI # 607982
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Split Taper Bushing
Global Part Number GPN:
571257
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
D60ATB18H
Description
D60ATB18H ROLLER CHAIN SPROCKET ; 60 CHAIN 18 TEETH 2 ROW HT
Part # D60ATB18H
BDI # 607922
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30372
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
D60B18H
Description
D60B18H ROLLER CHAIN SPROCKET ; 3/4" P 18T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B18H
BDI # 607940
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Duplex Type
Global Part Number GPN:
30665
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
D60BS18H X 1-3/8
Description
D60BS18H X 1-3/8 DBL RLR CHAIN SPROCKET ; 1-3/8" BORE
Part # D60BS18H X 1-3/8
BDI # 24884370
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
D60BS18H X 1-7/16
Description
D60BS18H X 1-7/16 RLR CHAIN SPROCKET ; 60CHAIN 18T
Part # D60BS18H X 1-7/16
BDI # 24895713
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore