D60B22H

COMPARE

D60B22H

Description
D60B22H ROLLER CHAIN SPROCKET ; 3/4" P 22T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D60B22H

BDI # 607944

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 5.27
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.666
Other Features: Duplex Type
Global Part Number GPN: 30669
Pitch Diameter - Millimeter: 133.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D60SDS22H

COMPARE

D60SDS22H

Description
D60SDS22H ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D60SDS22H

BDI # 608011

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 5.27
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.666
Other Features: QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN: 30467
Pitch Diameter - Millimeter: 133.86
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D60Q22H

COMPARE

D60Q22H

Description
D60Q22H ROLLER CHAIN SPROCKET ; BUSHED 60-2 CHAIN 22T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # D60Q22H

BDI # 607986

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 5.27
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.666
Other Features: Split Taper Bushing
Global Part Number GPN: 571261
Pitch Diameter - Millimeter: 133.86
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D60B22H 2.249/2.250IN KW 2SS

COMPARE

D60B22H 2.249/2.250IN KW 2SS

Description
D60B22H 2.249/2.250IN KW 2SS SPROCKET

MARTIN SPROCKET & GR

Part # D60B22H 2.249/2.250IN KW 2SS

BDI # 24758511

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.27
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.666
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 133.86
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY