D60B24H
Description
D60B24H ROLLER CHAIN SPROCKET ; 3/4" P 24T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B24H
BDI # 607946
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Duplex Type
Global Part Number GPN:
30671
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
D60Q24H
Description
D60Q24H ROLLER CHAIN SPROCKET ; BUSHED 60-2 CHAIN 24T 2 ROW
Part # D60Q24H
BDI # 607988
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Split Taper Bushing
Global Part Number GPN:
571263
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
D60B24H X 1-1/2 KW 2SS
Description
D60B24H X 1-1/2 KW 2SS SPROCKET ; REWORKED SPROCKET
Part # D60B24H X 1-1/2 KW 2SS
BDI # 24449004
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
D60B24H X 1-15/16 1/2X1/4 KW ALTERED
Description
D60B24H X 1-15/16 1/2X1/4 KW ALTERED ; CHAIN SPROCKET
Part # D60B24H X 1-15/16 1/2X1/4 KW ALTERED
BDI # 22776457
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore