D60B40
Description
D60B40 ROLLER CHAIN SPROCKET ; 3/4" P 40T DOUBLE 1-1/4" MIN PLAIN BORE
Part # D60B40
BDI # 607953
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Duplex Type
Global Part Number GPN:
30678
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Split Taper Bushing
Global Part Number GPN:
571272
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Bushed
D60B40 1-7/16
Description
D60B40 1-7/16 RLR CHAIN SPROCKET ; 1-7/16" BORE DIA 40 TEETH 3/4" PITCH
Part # D60B40 1-7/16
BDI # 21569761
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore
D60BTB40
Description
D60BTB40 DBL SPROCKET ; 60 TEETH BORED FOR 2517 BUSHING
Part # D60BTB40
BDI # 24683390
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Bushed