D60B60
Description
D60B60 ROLLER CHAIN SPROCKET ; 60 CHAIN 60 TEETH 2 ROW
Part # D60B60
BDI # 607957
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Duplex Type
Global Part Number GPN:
30682
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
QD Bushing
Global Part Number GPN:
30463
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Split Taper Bushing
Global Part Number GPN:
571277
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
D60CTB60
Description
D60CTB60 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D60CTB60
BDI # 607962
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30387
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed