E60B12H
Description
E60B12H ROLLER CHAIN SPROCKET ; ROUGH BORE 60-3 CHAIN 12T 3 ROW
Part # E60B12H
BDI # 608619
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Triplex Type
Global Part Number GPN:
30852
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
E60B14H
Description
E60B14H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E60B14H
BDI # 608621
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Triplex Type
Global Part Number GPN:
30854
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore
E60B15H
Description
E60B15H ROLLER CHAIN SPROCKET ; 3/4" P 15T HT TRIPLE 1" MIN PLAIN BORE
Part # E60B15H
BDI # 608622
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Triplex Type
Global Part Number GPN:
30855
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Rough Bore
E60B16H
Description
E60B16H ROLLER CHAIN SPROCKET ; RSB 60-3 CHAIN 16T B-HUB ONE SIDE
Part # E60B16H
BDI # 608623
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Triplex Type
Global Part Number GPN:
30856
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
E60B23H
Description
E60B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E60B23H
BDI # 608630
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Triplex Type
Global Part Number GPN:
30863
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore