E60B22H
Description
E60B22H ROLLER CHAIN SPROCKET ; ROUGH BORE 60-3 CHAIN 22T B-HUB ONE SIDE
Part # E60B22H
BDI # 608629
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Triplex Type
Global Part Number GPN:
30862
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Split Taper Bushing
Global Part Number GPN:
571367
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed