Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Split Taper Bushing
Global Part Number GPN:
571369
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
E60B24H
Description
E60B24H ROLLER CHAIN SPROCKET ; 3/4" P 24T HT TRIPLE 1" MIN PLAINBORE
Part # E60B24H
BDI # 608631
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Triplex Type
Global Part Number GPN:
30864
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
E60B24H X 60MM KW 2SS
Description
E60B24H X 60MM KW 2SS SPROCKET
Part # E60B24H X 60MM KW 2SS
BDI # 23183961
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
E60B24H X 2-15/16 KW 2SS
Description
E60B24H X 2-15/16 KW 2SS CHN SPRKT ; TRIPLE RLR 60CHAIN 24T
Part # E60B24H X 2-15/16 KW 2SS
BDI # 24539337
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore