C78C11CR X 2-7/16
Description
C78C11CR X 2-7/16 SPLIT SPROCKET ; CHILLED RIM KW 5.25 HOD
Part # C78C11CR X 2-7/16
BDI # 22591750
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.262
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.894
Other Features:
Engineered Class Sprocket | Chilled Rim
Pitch Diameter - Millimeter:
235.255
Mounting Method:
Finished Bore
78C11H X 2-15/16 FULLY SPLIT
Description
78C11H X 2-15/16 FULLY SPLIT SPROCKET
Part # 78C11H X 2-15/16 FULLY SPLIT
BDI # 23045733
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.262
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.894
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
235.255
Mounting Method:
Finished Bore
78C12 3-7/16 7/8X7/16 KW 2SS FS S-4
Description
78C12 3-7/16 7/8X7/16 KW 2SS FS S-4 MTO ; CHN SPROCKET 10.956IN OD 10.081IN PD
Part # 78C12 3-7/16 7/8X7/16 KW 2SS FS S-4
BDI # 23136464
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.081
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.75
Other Features:
Engineered Class Sprocket | With 2 Set Screw
Pitch Diameter - Millimeter:
256.057
Mounting Method:
Finished Bore
78C11 X 3-1/8IN W/3/4KW 2SS
Description
78C11 X 3-1/8IN W/3/4KW 2SS SPROCKET ; 3-1/8IN BORE 3/4X3/8 KEYWAY C HUB
Part # 78C11 X 3-1/8IN W/3/4KW 2SS
BDI # 24766914
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.262
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.894
Other Features:
Engineered Class Sprocket | With 2 Set Screw
Pitch Diameter - Millimeter:
235.255
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.628
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.176
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
193.751
Mounting Method:
Finished Bore