80BTB10

COMPARE

80BTB10

Description
80BTB10 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 80BTB10

BDI # 625131

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 3.236
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.678
Other Features: Taper Lock Bushing
Global Part Number GPN: 32215
Pitch Diameter - Millimeter: 82.19
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80BTB25

COMPARE

80BTB25

Description
80BTB25 ROLLER CHAIN SPROCKET ; 1" P 25T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB25

BDI # 625161

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 7.979
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.516
Other Features: Taper Lock Bushing
Global Part Number GPN: 32245
Pitch Diameter - Millimeter: 202.66
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80TTA24-50

COMPARE

80TTA24-50

Description
80TTA24-50 ROLLER CHAIN SPROCKET ; 80CHAIN 24T 3IN BORE STEEL 1160RPM

MARTIN SPROCKET & GR

Part # 80TTA24-50

BDI # 625390

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.661
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.196
Other Features: Torque Limiter
Pitch Diameter - Millimeter: 194.6
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY