80BS14 1 5/8
Description
80BS14 1 5/8 ROLLER CHAIN SPROCKET ; 1" P 14T 1-5/8" BORE
Part # 80BS14 1 5/8
BDI # 624545
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
35063
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
80B17
Description
80B17 ROLLER CHAIN SPROCKET ; 1" P 17T 1" MIN PLAIN BORE
Part # 80B17
BDI # 625195
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Global Part Number GPN:
36368
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
80BS13 1 5/8
Description
80BS13 1 5/8 ROLLER CHAIN SPROCKET ; 1" P 13T 1-5/8" BORE
Part # 80BS13 1 5/8
BDI # 624521
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Global Part Number GPN:
35061
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
80BS17 1 7/16
Description
80BS17 1 7/16 ROLLER CHAIN SPROCKET ; 80 CHAIN 17T B-HUB ONE SIDE 1.438" FB
Part # 80BS17 1 7/16
BDI # 624614
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Global Part Number GPN:
34649
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
80B20
Description
80B20 ROLLER CHAIN SPROCKET ; 1" P 20T 1" MIN PLAIN BORE
Part # 80B20
BDI # 625201
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Global Part Number GPN:
36371
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore