80SF36
Description
80SF36 ROLLER CHAIN SPROCKET ; 1" P 36T BORE FOR SF BUSHING
Part # 80SF36
BDI # 625366
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
QD Bushing
Global Part Number GPN:
31130
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
80Q45
Description
80Q45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR Q BUSHING
Part # 80Q45
BDI # 625314
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Split Taper Bushing
Global Part Number GPN:
571812
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
80R39
Description
80R39 ROLLER CHAIN SPROCKET ; BUSHED 80 CHAIN 39T B-HUB ONE SIDE
Part # 80R39
BDI # 625321
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.428
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.987
Other Features:
Split Taper Bushing
Global Part Number GPN:
571818
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Bushed
80R36
Description
80R36 ROLLER CHAIN SPROCKET ; 1" P 36T BORE FOR R BUSHING
Part # 80R36
BDI # 625320
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Split Taper Bushing
Global Part Number GPN:
571157
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
80SF32
Description
80SF32 ROLLER CHAIN SPROCKET ; 1" P 32T BORE FOR SF BUSHING
Part # 80SF32
BDI # 625362
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
QD Bushing
Global Part Number GPN:
31126
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Bushed