80BTB24H
Description
80BTB24H ROLLER CHAIN SPROCKET ; 1" P 24T HT BORE FOR 2517 BUSHING
Part # 80BTB24H
BDI # 625160
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32244
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed
80BS30 1 1/2
Description
80BS30 1 1/2 ROLLER CHAIN SPROCKET ; 1" P 30T 1-1/2" BORE
Part # 80BS30 1 1/2
BDI # 624802
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Global Part Number GPN:
34937
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
80BS26 1 1/2
Description
80BS26 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS26 1 1/2
BDI # 624758
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Global Part Number GPN:
34933
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
80SF28
Description
80SF28 ROLLER CHAIN SPROCKET ; 1" P 28T BORE FOR SF BUSHING
Part # 80SF28
BDI # 625358
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
QD Bushing
Global Part Number GPN:
31122
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
80B24 70MM KW SS
Description
80B24 70MM KW SS RC SPROCKET ; 1IN PITCH 24TEETH
Part # 80B24 70MM KW SS
BDI # 21847175
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore