80A22
Description
80A22 ROLLER CHAIN SPROCKET ; 1" P 22T 15/16" MIN PLAIN BORE A PLATE
Part # 80A22
BDI # 624408
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Global Part Number GPN:
31847
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
80A9
Description
80A9 ROLLER CHAIN SPROCKET ; 1" P 9T 15/16" MIN PLAIN BORE A PLATE
Part # 80A9
BDI # 624461
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Global Part Number GPN:
31892
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Rough Bore
80A24
Description
80A24 ROLLER CHAIN SPROCKET ; 1" P 24T 15/16" MIN PLAIN BORE A PLATE
Part # 80A24
BDI # 624412
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Global Part Number GPN:
31849
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
80A27
Description
80A27 ROLLER CHAIN SPROCKET ; 1" P 27T 1-3/16" MIN PLAIN BORE A PLATE
Part # 80A27
BDI # 624418
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Global Part Number GPN:
31852
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore
80A34
Description
80A34 ROLLER CHAIN SPROCKET ; 1" P 34T 1-3/16" MIN PLAIN BORE A PLATE
Part # 80A34
BDI # 624426
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Global Part Number GPN:
31859
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Rough Bore