80BS34 1 1/2
Description
80BS34 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS34 1 1/2
BDI # 624846
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
With 2 Set Screw
Global Part Number GPN:
34941
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
80A34
Description
80A34 ROLLER CHAIN SPROCKET ; 1" P 34T 1-3/16" MIN PLAIN BORE A PLATE
Part # 80A34
BDI # 624426
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Global Part Number GPN:
31859
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Rough Bore