80SF20
Description
80SF20 ROLLER CHAIN SPROCKET ; 1" P 20T BORE FOR SF BUSHING
Part # 80SF20
BDI # 625342
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
QD Bushing
Global Part Number GPN:
31106
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
80BTB15H
Description
80BTB15H ROLLER CHAIN SPROCKET ; 1" P 15T HT BORE FOR 1615 BUSHING
Part # 80BTB15H
BDI # 625142
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32226
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Other Features:
Split Taper Bushing
Global Part Number GPN:
571826
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Bushed
80BTB20H
Description
80BTB20H ROLLER CHAIN SPROCKET ; 1" P 20T HT BORE FOR 2517 BUSHING
Part # 80BTB20H
BDI # 625152
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32236
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed