80BS15 1 1/4
Description
80BS15 1 1/4 ROLLER CHAIN SPROCKET ; 1" P 15T 1-1/4" BORE
Part # 80BS15 1 1/4
BDI # 624563
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With 2 Set Screw
Global Part Number GPN:
34150
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
80BTB15H
Description
80BTB15H ROLLER CHAIN SPROCKET ; 1" P 15T HT BORE FOR 1615 BUSHING
Part # 80BTB15H
BDI # 625142
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32226
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
80B15SS 1-1/4 SS
Description
80B15SS 1-1/4 SS ROLLER CHAIN SPROCKET ; 1" PITCH 15 TEETH
Part # 80B15SS 1-1/4 SS
BDI # 22371715
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.304
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore