DS80A18
Description
DS80A18 ROLLER CHAIN SPROCKET ; 1" P 18T 1" MIN PLAIN BORE
Part # DS80A18
BDI # 607102
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Global Part Number GPN:
570319
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Global Part Number GPN:
569717
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
DS80A20
Description
DS80A20 ROLLER CHAIN SPROCKET ; ROUGH BORE 80 CHAIN 20T A-DOUBLE SINGLE
Part # DS80A20
BDI # 607104
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Global Part Number GPN:
570035
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore
DS80A21
Description
DS80A21 ROLLER CHAIN SPROCKET ; RSB 80 CHAIN 21T A-DOUBLE SINGLE
Part # DS80A21
BDI # 607105
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Global Part Number GPN:
570747
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Global Part Number GPN:
571880
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore