DS80Q19H
Description
DS80Q19H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS80Q19H
BDI # 607109
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Split Taper Bushing
Global Part Number GPN:
571882
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
DS80Q20H
Description
DS80Q20H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS80Q20H
BDI # 607110
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Taper Bushing
Global Part Number GPN:
571836
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
DS80R21H
Description
DS80R21H ROLLER CHAIN SPROCKET ; 1" P 21T HT BORE FOR R BUSHING
Part # DS80R21H
BDI # 607111
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Split Taper Bushing
Global Part Number GPN:
571883
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
DS80Q17H
Description
DS80Q17H ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE FOR Q BUSHING
Part # DS80Q17H
BDI # 607108
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Global Part Number GPN:
571881
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed