80C29MTO X 2.312IN 5/8KW INSTANT SPLIT
Description
80C29MTO X 2.312IN 5/8KW INSTANT SPLIT ; HARDEN TEETH ROLLER CHAIN SPROCKET
Part # 80C29MTO X 2.312IN 5/8KW INSTANT SPLIT
BDI # 26029595
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
Split Type
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore
80C29H X 2-15/16 5/8X5/16 KW 2SS
Description
80C29HX2-15/16 5/8X5/16 KW 2SS SPROCKET ; 2-15/16" BORE 29 TEETH
Part # 80C29H X 2-15/16 5/8X5/16 KW 2SS
BDI # 23125741
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore