Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.132
Other Features:
QD Bushing
Global Part Number GPN:
30473
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Bushed
D80BTB21H
Description
D80BTB21H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D80BTB21H
BDI # 608099
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30399
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
D80ATB14H
Description
D80ATB14H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D80ATB14H
BDI # 608015
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30392
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
D80B21H
Description
D80B21H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D80B21H
BDI # 608112
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Duplex Type
Global Part Number GPN:
30694
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
QD Bushing
Global Part Number GPN:
30474
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Bushed